Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C193 Ser, 0.551 Shaftdia
  • Zoro #: G0210631
  • Mfr #: C193M-14
$37.21
  • Withstand Temp. (Deg. F): Up to 400
  • Item: Keyless Locking Assembly
  • Finish: Oil Dipped
See full product details
Orders over $75 ship free.

Climax Metal Products #C193M-14 Specifications

  • Zoro #: G0210631
  • Mfr #: C193M-14
Withstand Temp. (Deg. F): Up to 400 Item: Keyless Locking Assembly
Finish: Oil Dipped Overall Length (In.): 0.964
Shaft Dia. (mm): 14 Overall Length (mm): 24.5
Keyless Bushing Series: C193 Overall Length: 24.5mm
Shaft Dia. (In.): 0.551 Bolt Size: M4 x 14
For Shaft Dia. - Bushings: 14mm Type: C193 Series
Transmissible Thrust (Lbs.): 3285.931 Transmissible Torque: 75 ft.-lb.
Outside Dia.: 1.188" Locking Bolt Quantity: 6
Keyless Bushing Type: Multi-Screw Locking Assembly Package Quantity: 1
Agency Compliance: RoHS Material: Steel
Transmissible Torque (Ft.-Lbs.): 75 Shaft Dia. Tolerance: +0/-0.002"
Outside Dia. Tolerance: +0/-0.002" Material - Bushings: Steel
Outside Dia. (In.): 1.188 Hub Contact Pressure (PSI): 33503.567
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 14mm, Outside Dia. 1.188 In., Overall Length 24.5mm, Material - Bushings Steel, Transmissible Torque 75 ft.-lb., Shaft Dia. Tolerance +0/-0.002 In., Outside Dia. Tolerance +0/-0.002 In., Transmissible Thrust (Lbs.) 3285.931, Hub Contact Pressure (PSI) 33503.567, Locking Bolt Quantity 6, Bolt Size M4 x 14, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C193M-14