Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C193 Ser, 0.591 Shaftdia
  • Zoro #: G0210625
  • Mfr #: C193M-15
$37.21
  • Agency Compliance: RoHS
  • Outside Dia.: 1.188"
  • Outside Dia. (In.): 1.188
See full product details
Orders over $75 ship free.

Climax Metal Products #C193M-15 Specifications

  • Zoro #: G0210625
  • Mfr #: C193M-15
Agency Compliance: RoHS Outside Dia.: 1.188"
Outside Dia. (In.): 1.188 Package Quantity: 1
Finish: Oil Dipped Item: Keyless Locking Assembly
Material: Steel Withstand Temp. (Deg. F): Up to 400
Overall Length: 24.5mm Transmissible Thrust (Lbs.): 3285.931
For Shaft Dia. - Bushings: 15mm Shaft Dia. Tolerance: +0/-.002"
Outside Dia. Tolerance: +0/-.002" Overall Length (In.): 0.964
Bolt Size: M4 x 14 Keyless Bushing Type: Multi-Screw Locking Assembly
Hub Contact Pressure (PSI): 31269.995 Transmissible Torque (Ft.-Lbs.): 81
Transmissible Torque: 81 ft.-lb. Locking Bolt Quantity: 6
Shaft Dia. (mm): 15 Shaft Dia. (In.): 0.591
Keyless Bushing Series: C193 Type: C193 Series
Material - Bushings: Steel Overall Length (mm): 24.5
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 15mm, Outside Dia. 1.188 In., Overall Length 24.5mm, Material - Bushings Steel, Transmissible Torque 81 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 3285.931, Hub Contact Pressure (PSI) 31269.995, Locking Bolt Quantity 6, Bolt Size M4 x 14, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C193M-15