Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C193 Ser, 0.63 Shaft dia

  • Zoro #: G0210616
  • Mfr #: C193M-16
$37.21
  • Keyless Bushing Type: Multi-Screw Locking Assembly
  • Transmissible Torque: 86 ft.-lb.
  • Type: C193 Series
See full product details
Orders over $75 ship free.

Climax Metal Products #C193M-16 Specifications

  • Zoro #: G0210616
  • Mfr #: C193M-16
Keyless Bushing Type: Multi-Screw Locking Assembly Transmissible Torque: 86 ft.-lb.
Type: C193 Series Overall Length (In.): 0.964
Shaft Dia. Tolerance: +0/-.002" Material - Bushings: Steel
Transmissible Thrust (Lbs.): 3285.931 Material: Steel
Withstand Temp. (Deg. F): Up to 400 Item: Keyless Locking Assembly
Bolt Size: M4 x 14 Outside Dia. Tolerance: +0/-.002"
Transmissible Torque (Ft.-Lbs.): 86 Outside Dia. (In.): 1.188
Shaft Dia. (In.): 0.63 Package Quantity: 1
Overall Length (mm): 24.5 Outside Dia.: 1.188"
Agency Compliance: RoHS Shaft Dia. (mm): 16
Locking Bolt Quantity: 6 Finish: Oil Dipped
For Shaft Dia. - Bushings: 16mm Keyless Bushing Series: C193
Overall Length: 24.5mm Hub Contact Pressure (PSI): 29315.621
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 16mm, Outside Dia. 1.188 In., Overall Length 24.5mm, Material - Bushings Steel, Transmissible Torque 86 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 3285.931, Hub Contact Pressure (PSI) 29315.621, Locking Bolt Quantity 6, Bolt Size M4 x 14, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C193M-16