Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C193 Ser, 0.787 Shaftdia
  • Zoro #: G0210598
  • Mfr #: C193M-20
$39.95
  • Type: C193 Series
  • Outside Dia. (In.): 1.563
  • Outside Dia.: 1.563"
See full product details
Orders over $75 ship free.

Climax Metal Products #C193M-20 Specifications

  • Zoro #: G0210598
  • Mfr #: C193M-20
Type: C193 Series Outside Dia. (In.): 1.563
Outside Dia.: 1.563" Package Quantity: 1
Shaft Dia. (In.): 0.787 Bolt Size: M5 x 18
Transmissible Thrust (Lbs.): 5277.405 Item: Keyless Locking Assembly
Transmissible Torque (Ft.-Lbs.): 173 For Shaft Dia. - Bushings: 20mm
Agency Compliance: RoHS Outside Dia. Tolerance: +0/-.002"
Overall Length (mm): 30 Locking Bolt Quantity: 6
Hub Contact Pressure (PSI): 30081.918 Overall Length (In.): 1.181
Finish: Oil Dipped Shaft Dia. Tolerance: +0/-.002"
Overall Length: 30mm Shaft Dia. (mm): 20
Material - Bushings: Steel Keyless Bushing Type: Multi-Screw Locking Assembly
Material: Steel Keyless Bushing Series: C193
Withstand Temp. (Deg. F): Up to 400 Transmissible Torque: 173 ft.-lb.
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 20mm, Outside Dia. 1.563 In., Overall Length 30mm, Material - Bushings Steel, Transmissible Torque 173 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 5277.405, Hub Contact Pressure (PSI) 30081.918, Locking Bolt Quantity 6, Bolt Size M5 x 18, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C193M-20