Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C193 Ser, 0.866 Shaftdia
  • Zoro #: G0210589
  • Mfr #: C193M-22
$39.16
  • Shaft Dia. Tolerance: +0/-.002"
  • Shaft Dia. (mm): 22
  • Overall Length (mm): 30
See full product details
Orders over $75 ship free.

Climax Metal Products #C193M-22 Specifications

  • Zoro #: G0210589
  • Mfr #: C193M-22
Shaft Dia. Tolerance: +0/-.002" Shaft Dia. (mm): 22
Overall Length (mm): 30 Outside Dia. Tolerance: +0/-.002"
Material: Steel Item: Keyless Locking Assembly
Keyless Bushing Type: Multi-Screw Locking Assembly Transmissible Torque (Ft.-Lbs.): 190
Outside Dia.: 1.563" Transmissible Torque: 190 ft.-lb.
Withstand Temp. (Deg. F): Up to 400 Hub Contact Pressure (PSI): 27347.199
Agency Compliance: RoHS Material - Bushings: Steel
Keyless Bushing Series: C193 Outside Dia. (In.): 1.563
Package Quantity: 1 For Shaft Dia. - Bushings: 22mm
Overall Length (In.): 1.181 Shaft Dia. (In.): 0.866
Type: C193 Series Bolt Size: M5 x 18
Locking Bolt Quantity: 6 Finish: Oil Dipped
Transmissible Thrust (Lbs.): 5277.405 Overall Length: 30mm
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 22mm, Outside Dia. 1.563 In., Overall Length 30mm, Material - Bushings Steel, Transmissible Torque 190 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 5277.405, Hub Contact Pressure (PSI) 27347.199, Locking Bolt Quantity 6, Bolt Size M5 x 18, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C193M-22