Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C193 Ser, 1.102 Shaftdia
  • Zoro #: G0210555
  • Mfr #: C193M-28
$40.14
  • Shaft Dia. (mm): 28
  • Overall Length (mm): 33
  • Transmissible Thrust (Lbs.): 7916.107
See full product details
Orders over $75 ship free.

Climax Metal Products #C193M-28 Specifications

  • Zoro #: G0210555
  • Mfr #: C193M-28
Shaft Dia. (mm): 28 Overall Length (mm): 33
Transmissible Thrust (Lbs.): 7916.107 Package Quantity: 1
Material - Bushings: Steel Outside Dia. (In.): 1.875
Keyless Bushing Type: Multi-Screw Locking Assembly Finish: Oil Dipped
Keyless Bushing Series: C193 Bolt Size: M5 x 18
Material: Steel Shaft Dia. Tolerance: +0/-.002"
Transmissible Torque: 364 ft.-lb. Outside Dia.: 1.875"
Type: C193 Series Outside Dia. Tolerance: +0/-.002"
Transmissible Torque (Ft.-Lbs.): 364 Hub Contact Pressure (PSI): 28472.796
Overall Length (In.): 1.299 Locking Bolt Quantity: 9
Item: Keyless Locking Assembly Agency Compliance: RoHS
Overall Length: 33mm Shaft Dia. (In.): 1.102
For Shaft Dia. - Bushings: 28mm Withstand Temp. (Deg. F): Up to 400
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 28mm, Outside Dia. 1.875 In., Overall Length 33mm, Material - Bushings Steel, Transmissible Torque 364 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 7916.107, Hub Contact Pressure (PSI) 28472.796, Locking Bolt Quantity 9, Bolt Size M5 x 18, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C193M-28