Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C193 Ser, 1.26 Shaft dia

  • Zoro #: G0210537
  • Mfr #: C193M-32
$42.10
  • Transmissible Thrust (Lbs.): 8,795.675
  • Material - Bushings: Steel
  • Keyless Bushing Series: C193
See full product details
Orders over $75 ship free.

Climax Metal Products #C193M-32 Specifications

  • Zoro #: G0210537
  • Mfr #: C193M-32
Transmissible Thrust (Lbs.): 8,795.675 Material - Bushings: Steel
Keyless Bushing Series: C193 Item: Keyless Locking Assembly
For Shaft Dia. - Bushings: 32 mm Overall Length (In.): 1.299
Shaft Dia. Tolerance: +0/-.002 in Withstand Temp. (Deg. F): Up to 400 Degrees F
Bolt Size: M5 x 18 Overall Length: 33 mm
Shaft Dia. (In.): 1.26 Finish: Oil Dipped
Material: Steel Keyless Bushing Type: Multi-Screw Locking Assembly
Outside Dia.: 2.0 in Transmissible Torque: 462 ft-lb
Locking Bolt Quantity: 10 Transmissible Torque (Ft.-Lbs.): 462
Hub Contact Pressure (PSI): 27,681.885 Overall Length (mm): 33
Shaft Dia. (mm): 32 Outside Dia. (In.): 2
Agency Compliance: RoHS Type: C193 Series
Package Quantity: 1 Outside Dia. Tolerance: +0/-.002 in
Bushing Hole Dia.: Outside Dia. (mm):
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 32 mm, Outside Dia. 2.0 in, Overall Length 33 mm, Material - Bushings Steel, Transmissible Torque 462 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 8,795.675, Hub Contact Pressure (PSI) 27,681.885, Locking Bolt Quantity 10, Bolt Size M5 x 18, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C193M-32