Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C193 Ser, 0.375 Shaftdia

  • Zoro #: G0210765
  • Mfr #: C193E-037
$34.03
  • For Shaft Dia. - Bushings: 3/8 in
  • Type: C193 Series
  • Outside Dia. (In.): 0.938
See full product details
Orders over $75 ship free.

Climax Metal Products #C193E-037 Specifications

  • Zoro #: G0210765
  • Mfr #: C193E-037
For Shaft Dia. - Bushings: 3/8 in Type: C193 Series
Outside Dia. (In.): 0.938 Outside Dia.: 0.938 in
Locking Bolt Quantity: 3 Outside Dia. Tolerance: +0/-.002 in
Withstand Temp. (Deg. F): Up to 400 Degrees F Shaft Dia. (In.): 0.375
Overall Length (mm): 20.5 Material - Bushings: Steel
Agency Compliance: RoHS Keyless Bushing Series: C193
Item: Keyless Locking Assembly Transmissible Torque: 26 ft-lb
Package Quantity: 1 Transmissible Torque (Ft.-Lbs.): 26
Hub Contact Pressure (PSI): 29,496.458 Finish: Oil Dipped
Shaft Dia. Tolerance: +0/-.002 in Transmissible Thrust (Lbs.): 1,642.966
Bolt Size: M4 x 12 Keyless Bushing Type: Multi-Screw Locking Assembly
Overall Length: 0.807 in Material: Steel
Overall Length (In.): 0.807 For Use With:
Outside Dia. (mm): Bushing Hole Dia.:
Shaft Dia. (mm): Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 3/8 in, Outside Dia. 0.938 in, Overall Length 0.807 in, Material - Bushings Steel, Transmissible Torque 26 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 1,642.966, Hub Contact Pressure (PSI) 29,496.458, Locking Bolt Quantity 3, Bolt Size M4 x 12, Withstand Temp. (Deg. F) Up to 400 Degrees F

Reviews of Climax Metal Products #C193E-037