Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C193 Ser, 0.236 Shaftdia
  • Zoro #: G0210519
  • Mfr #: C193M-6
$41.12
  • Finish: Oil Dipped
  • Transmissible Torque: 15 ft.-lb.
  • Transmissible Torque (Ft.-Lbs.): 15
See full product details
Orders over $75 ship free.

Climax Metal Products #C193M-6 Specifications

  • Zoro #: G0210519
  • Mfr #: C193M-6
Finish: Oil Dipped Transmissible Torque: 15 ft.-lb.
Transmissible Torque (Ft.-Lbs.): 15 Keyless Bushing Type: Multi-Screw Locking Assembly
Outside Dia. Tolerance: +0/-.002" Hub Contact Pressure (PSI): 42143.065
Bolt Size: M4 x 12 Item: Keyless Locking Assembly
Package Quantity: 1 Shaft Dia. Tolerance: +0/-.002"
Material - Bushings: Steel Material: Steel
Overall Length (mm): 20.5 Outside Dia.: 0.813"
Transmissible Thrust (Lbs.): 1478.669 Keyless Bushing Series: C193
Outside Dia. (In.): 0.813 Shaft Dia. (In.): 0.236
Withstand Temp. (Deg. F): Up to 400 Overall Length: 20.5mm
Agency Compliance: RoHS For Shaft Dia. - Bushings: 6mm
Shaft Dia. (mm): 6 Locking Bolt Quantity: 3
Type: C193 Series Overall Length (In.): 0.807
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 6mm, Outside Dia. 0.813 In., Overall Length 20.5mm, Material - Bushings Steel, Transmissible Torque 15 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 1478.669, Hub Contact Pressure (PSI) 42143.065, Locking Bolt Quantity 3, Bolt Size M4 x 12, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C193M-6