Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C193 Ser, 0.315 Shaftdia

  • Zoro #: G0210500
  • Mfr #: C193M-8
$35.60
  • Locking Bolt Quantity: 3
  • Overall Length: 20.5 mm
  • Shaft Dia. (In.): 0.315
See full product details
Orders over $75 ship free.

Climax Metal Products #C193M-8 Specifications

  • Zoro #: G0210500
  • Mfr #: C193M-8
Locking Bolt Quantity: 3 Overall Length: 20.5 mm
Shaft Dia. (In.): 0.315 Item: Keyless Locking Assembly
Transmissible Torque (Ft.-Lbs.): 22 For Shaft Dia. - Bushings: 8 mm
Transmissible Thrust (Lbs.): 1,642.966 Shaft Dia. (mm): 8
Overall Length (mm): 20.5 Outside Dia.: 0.875 in
Bolt Size: M4 x 12 Keyless Bushing Type: Multi-Screw Locking Assembly
Outside Dia. (In.): 0.875 Material - Bushings: Steel
Type: C193 Series Finish: Oil Dipped
Withstand Temp. (Deg. F): Up to 400 Degrees F Outside Dia. Tolerance: +0/-.002 in
Keyless Bushing Series: C193 Shaft Dia. Tolerance: +0/-.002 in
Hub Contact Pressure (PSI): 35,119.221 Material: Steel
Transmissible Torque: 22 ft-lb Agency Compliance: RoHS
Overall Length (In.): 0.807 Package Quantity: 1
Bushing Hole Dia.: For Use With:
Outside Dia. (mm): Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 8 mm, Outside Dia. 0.875 in, Overall Length 20.5 mm, Material - Bushings Steel, Transmissible Torque 22 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 1,642.966, Hub Contact Pressure (PSI) 35,119.221, Locking Bolt Quantity 3, Bolt Size M4 x 12, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C193M-8