Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 1.375 Shaftdia
  • Zoro #: G0210430
  • Mfr #: C200E-137
$44.06
  • Shaft Dia. (In.): 1.375
  • Type: C200 Series
  • Material - Bushings: Steel
See full product details
Orders over $75 ship free.

Climax Metal Products #C200E-137 Specifications

  • Zoro #: G0210430
  • Mfr #: C200E-137
Shaft Dia. (In.): 1.375 Type: C200 Series
Material - Bushings: Steel Outside Dia. Tolerance: +0/-.002"
Finish: Oil Dipped Agency Compliance: RoHS
Transmissible Torque (Ft.-Lbs.): 51 Overall Length: 1.024"
Outside Dia. (In.): 2.365 Overall Length (In.): 1.024
Shaft Dia. Tolerance: +0/-.002" Outside Dia.: 2.365"
Package Quantity: 1 Overall Length (mm): 26
Material: Steel Transmissible Thrust (Lbs.): 10702.508
Withstand Temp. (Deg. F): Up to 400 Keyless Bushing Series: C200
Locking Bolt Quantity: 12 Hub Contact Pressure (PSI): 30848.677
Keyless Bushing Type: Multi-Screw Locking Assembly Item: Keyless Locking Assembly
Bolt Size: M6 x 18 Transmissible Torque: 51 ft.-lb.
For Shaft Dia. - Bushings: 1-3/8" Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 1-3/8 In., Outside Dia. 2.365 In., Overall Length 1.024 In., Material - Bushings Steel, Transmissible Torque 51 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 10702.508, Hub Contact Pressure (PSI) 30848.677, Locking Bolt Quantity 12, Bolt Size M6 x 18, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200E-137