Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 1.438 Shaftdia
  • Zoro #: G0210421
  • Mfr #: C200E-143
$43.61
  • Overall Length: 1.024"
  • Locking Bolt Quantity: 14
  • Item: Keyless Locking Assembly
See full product details
Orders over $75 ship free.

Climax Metal Products #C200E-143 Specifications

  • Zoro #: G0210421
  • Mfr #: C200E-143
Overall Length: 1.024" Locking Bolt Quantity: 14
Item: Keyless Locking Assembly Outside Dia. Tolerance: +0/-.002"
Package Quantity: 1 Type: C200 Series
Overall Length (mm): 26 For Shaft Dia. - Bushings: 1-7/16"
Hub Contact Pressure (PSI): 34425.335 Transmissible Thrust (Lbs.): 12486.259
Agency Compliance: RoHS Shaft Dia. (In.): 1.438
Transmissible Torque (Ft.-Lbs.): 62 Keyless Bushing Type: Multi-Screw Locking Assembly
Outside Dia.: 2.559" Withstand Temp. (Deg. F): Up to 400
Material: Steel Outside Dia. (In.): 2.559
Transmissible Torque: 62 ft.-lb. Shaft Dia. Tolerance: +0/-.002"
Finish: Oil Dipped Overall Length (In.): 1.024
Material - Bushings: Steel Bolt Size: M6 x 18
Keyless Bushing Series: C200 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 1-7/16 In., Outside Dia. 2.559 In., Overall Length 1.024 In., Material - Bushings Steel, Transmissible Torque 62 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 12486.259, Hub Contact Pressure (PSI) 34425.335, Locking Bolt Quantity 14, Bolt Size M6 x 18, Withstand Temp. (Deg. F) Up to 400

Reviews of Climax Metal Products #C200E-143