Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 3.937 Shaftdia
  • Zoro #: G0210211
  • Mfr #: C200M-100X145
$115.80
  • Package Quantity: 1
  • Outside Dia. (mm): 145
  • Item: Keyless Locking Assembly
See full product details
This item ships free.

Climax Metal Products #C200M-100X145 Specifications

  • Zoro #: G0210211
  • Mfr #: C200M-100X145
Package Quantity: 1 Outside Dia. (mm): 145
Item: Keyless Locking Assembly Locking Bolt Quantity: 14
Shaft Dia. (In.): 3.937 Transmissible Torque: 732 ft.-lb.
Withstand Temp. (Deg. F): Up to 400 Hub Contact Pressure (PSI): 35222.367
Outside Dia. (In.): 5.709 Keyless Bushing Type: Multi-Screw Locking Assembly
Transmissible Torque (Ft.-Lbs.): 732 Material: Steel
Overall Length: 45mm Overall Length (mm): 45
Finish: Oil Dipped Bolt Size: M12 x 30
Overall Length (In.): 1.772 For Shaft Dia. - Bushings: 100mm
Shaft Dia. (mm): 100 Type: C200 Series
Outside Dia.: 145mm Transmissible Thrust (Lbs.): 53512.541
Material - Bushings: Steel Agency Compliance: RoHS
Keyless Bushing Series: C200 Outside Dia. Tolerance: +0/-0.002"
Shaft Dia. Tolerance: +0/-0.002" Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 100mm, Outside Dia. 145mm, Overall Length 45mm, Material - Bushings Steel, Transmissible Torque 732 ft.-lb., Shaft Dia. Tolerance +0/-0.002 In., Outside Dia. Tolerance +0/-0.002 In., Transmissible Thrust (Lbs.) 53512.541, Hub Contact Pressure (PSI) 35222.367, Locking Bolt Quantity 14, Bolt Size M12 x 30, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-100X145