Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 2.563 Shaftdia
  • Zoro #: G0210281
  • Mfr #: C200E-256
$61.38
  • Outside Dia.: 3.737"
  • Transmissible Torque: 234 ft.-lb.
  • Overall Length: 1.260"
See full product details
Orders over $75 ship free.

Climax Metal Products #C200E-256 Specifications

  • Zoro #: G0210281
  • Mfr #: C200E-256
Outside Dia.: 3.737" Transmissible Torque: 234 ft.-lb.
Overall Length: 1.260" Shaft Dia. Tolerance: +0/-.002"
Finish: Oil Dipped Keyless Bushing Series: C200
Shaft Dia. (In.): 2.563 Item: Keyless Locking Assembly
For Shaft Dia. - Bushings: 2-9/16" Bolt Size: M8 x 22
Withstand Temp. (Deg. F): Up to 400 Overall Length (In.): 1.26
Keyless Bushing Type: Multi-Screw Locking Assembly Package Quantity: 1
Transmissible Thrust (Lbs.): 26274.941 Locking Bolt Quantity: 16
Material - Bushings: Steel Type: C200 Series
Overall Length (mm): 32 Outside Dia. (In.): 3.737
Hub Contact Pressure (PSI): 34542.238 Agency Compliance: RoHS
Outside Dia. Tolerance: +0/-.002" Transmissible Torque (Ft.-Lbs.): 234
Material: Steel Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 2-9/16 In., Outside Dia. 3.737 In., Overall Length 1.260 In., Material - Bushings Steel, Transmissible Torque 234 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 26274.941, Hub Contact Pressure (PSI) 34542.238, Locking Bolt Quantity 16, Bolt Size M8 x 22, Withstand Temp. (Deg. F) Up to 400

Reviews of Climax Metal Products #C200E-256