Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 0.787 Shaftdia
  • Zoro #: G0210205
  • Mfr #: C200M-20X47
$26.42
  • Shaft Dia. (In.): 0.787
  • Withstand Temp. (Deg. F): Up to 400
  • Transmissible Thrust (Lbs.): 7135.005
See full product details
Orders over $75 ship free.

Climax Metal Products #C200M-20X47 Specifications

  • Zoro #: G0210205
  • Mfr #: C200M-20X47
Shaft Dia. (In.): 0.787 Withstand Temp. (Deg. F): Up to 400
Transmissible Thrust (Lbs.): 7135.005 Outside Dia. Tolerance: +0/-.002"
Outside Dia.: 47mm Shaft Dia. (mm): 20
Locking Bolt Quantity: 8 Overall Length (In.): 1.024
Overall Length (mm): 26 Outside Dia. (mm): 47
Keyless Bushing Series: C200 Transmissible Torque (Ft.-Lbs.): 20
Hub Contact Pressure (PSI): 35913.002 Outside Dia. (In.): 1.85
Shaft Dia. Tolerance: +0/-.002" Material: Steel
Finish: Oil Dipped Transmissible Torque: 20 ft.-lb.
Item: Keyless Locking Assembly Material - Bushings: Steel
Agency Compliance: RoHS Overall Length: 26mm
For Shaft Dia. - Bushings: 20mm Type: C200 Series
Keyless Bushing Type: Multi-Screw Locking Assembly Bolt Size: M6 x 18
Package Quantity: 1 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 20mm, Outside Dia. 47mm, Overall Length 26mm, Material - Bushings Steel, Transmissible Torque 20 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 7135.005, Hub Contact Pressure (PSI) 35913.002, Locking Bolt Quantity 8, Bolt Size M6 x 18, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-20X47