Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 0.866 Shaftdia
  • Zoro #: G0210196
  • Mfr #: C200M-22X47
$26.42
  • Material: Steel
  • Overall Length: 26mm
  • Transmissible Thrust (Lbs.): 7135.005
See full product details
Orders over $75 ship free.

Climax Metal Products #C200M-22X47 Specifications

  • Zoro #: G0210196
  • Mfr #: C200M-22X47
Material: Steel Overall Length: 26mm
Transmissible Thrust (Lbs.): 7135.005 Hub Contact Pressure (PSI): 32648.183
Outside Dia.: 47mm Overall Length (mm): 26
Transmissible Torque (Ft.-Lbs.): 21 Material - Bushings: Steel
Outside Dia. (In.): 1.85 Keyless Bushing Type: Multi-Screw Locking Assembly
Bolt Size: M6 x 18 Agency Compliance: RoHS
Shaft Dia. (mm): 22 Package Quantity: 1
Keyless Bushing Series: C200 Overall Length (In.): 1.024
For Shaft Dia. - Bushings: 22mm Type: C200 Series
Shaft Dia. Tolerance: +0/-.002" Shaft Dia. (In.): 0.866
Outside Dia. Tolerance: +0/-.002" Withstand Temp. (Deg. F): Up to 400
Transmissible Torque: 21 ft.-lb. Finish: Oil Dipped
Item: Keyless Locking Assembly Locking Bolt Quantity: 8
Outside Dia. (mm): 47 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 22mm, Outside Dia. 47mm, Overall Length 26mm, Material - Bushings Steel, Transmissible Torque 21 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 7135.005, Hub Contact Pressure (PSI) 32648.183, Locking Bolt Quantity 8, Bolt Size M6 x 18, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-22X47