Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C200 Ser, 0.984 Shaftdia

  • Zoro #: G0210178
  • Mfr #: C200M-25X50
$39.16
  • Outside Dia. Tolerance: +0/-.002 in
  • Outside Dia.: 50 mm
  • Hub Contact Pressure (PSI): 32,321.701
See full product details
Orders over $75 ship free.

Climax Metal Products #C200M-25X50 Specifications

  • Zoro #: G0210178
  • Mfr #: C200M-25X50
Outside Dia. Tolerance: +0/-.002 in Outside Dia.: 50 mm
Hub Contact Pressure (PSI): 32,321.701 Finish: Oil Dipped
Item: Keyless Locking Assembly Keyless Bushing Series: C200
Overall Length (mm): 26 Shaft Dia. (mm): 25
Agency Compliance: RoHS Outside Dia. (In.): 1.969
Locking Bolt Quantity: 9 Bolt Size: M6 x 18
Outside Dia. (mm): 50 Transmissible Thrust (Lbs.): 8,026.881
Overall Length: 26 mm Shaft Dia. (In.): 0.984
Material - Bushings: Steel Keyless Bushing Type: Multi-Screw Locking Assembly
Withstand Temp. (Deg. F): Up to 400 Degrees F Transmissible Torque: 27 ft-lb
Overall Length (In.): 1.024 Transmissible Torque (Ft.-Lbs.): 27
Type: C200 Series Material: Steel
Shaft Dia. Tolerance: +0/-.002 in For Shaft Dia. - Bushings: 25 mm
Package Quantity: 1 Bushing Hole Dia.:
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 25 mm, Outside Dia. 50 mm, Overall Length 26 mm, Material - Bushings Steel, Transmissible Torque 27 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 8,026.881, Hub Contact Pressure (PSI) 32,321.701, Locking Bolt Quantity 9, Bolt Size M6 x 18, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-25X50