Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Keyless Lock Assem, C200 Ser, 3 Shaft dia.
  • Zoro #: G0210220
  • Mfr #: C200E-300
$95.90
  • Overall Length: 1.496"
  • Package Quantity: 1
  • For Shaft Dia. - Bushings: 3"
See full product details
This item ships free.

Climax Metal Products #C200E-300 Specifications

  • Zoro #: G0210220
  • Mfr #: C200E-300
Overall Length: 1.496" Package Quantity: 1
For Shaft Dia. - Bushings: 3" Item: Keyless Locking Assembly
Withstand Temp. (Deg. F): Up to 400 Bolt Size: M10 x 25
Material - Bushings: Steel Outside Dia. Tolerance: +0/-0.002"
Shaft Dia. Tolerance: +0/-0.002" Material: Steel
Hub Contact Pressure (PSI): 34220.349 Transmissible Torque: 381 ft.-lb.
Type: C200 Series Keyless Bushing Series: C200
Locking Bolt Quantity: 14 Overall Length (mm): 38
Transmissible Thrust (Lbs.): 36569.105 Outside Dia.: 4.724"
Overall Length (In.): 1.496 Transmissible Torque (Ft.-Lbs.): 381
Agency Compliance: RoHS Outside Dia. (In.): 4.724
Shaft Dia. (In.): 3 Keyless Bushing Type: Multi-Screw Locking Assembly
Finish: Oil Dipped Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 3 In., Outside Dia. 4.724 In., Overall Length 1.496 In., Material - Bushings Steel, Transmissible Torque 381 ft.-lb., Shaft Dia. Tolerance +0/-0.002 In., Outside Dia. Tolerance +0/-0.002 In., Transmissible Thrust (Lbs.) 36569.105, Hub Contact Pressure (PSI) 34220.349, Locking Bolt Quantity 14, Bolt Size M10 x 25, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200E-300