Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C200 Ser, 1.26 Shaft dia

  • Zoro #: G0210141
  • Mfr #: C200M-32X60
$39.16
  • Material - Bushings: Steel
  • Transmissible Torque: 47 ft-lb
  • Material: Steel
See full product details
Orders over $75 ship free.

Climax Metal Products #C200M-32X60 Specifications

  • Zoro #: G0210141
  • Mfr #: C200M-32X60
Material - Bushings: Steel Transmissible Torque: 47 ft-lb
Material: Steel Keyless Bushing Series: C200
Overall Length (mm): 26 Outside Dia.: 60 mm
Transmissible Torque (Ft.-Lbs.): 47 Agency Compliance: RoHS
Shaft Dia. (In.): 1.26 Bolt Size: M6 x 18
Item: Keyless Locking Assembly Overall Length (In.): 1.024
Transmissible Thrust (Lbs.): 10,702.508 Shaft Dia. Tolerance: +0/-.002 in
For Shaft Dia. - Bushings: 32 mm Overall Length: 26 mm
Type: C200 Series Finish: Oil Dipped
Keyless Bushing Type: Multi-Screw Locking Assembly Outside Dia. (In.): 2.362
Withstand Temp. (Deg. F): Up to 400 Degrees F Locking Bolt Quantity: 12
Outside Dia. Tolerance: +0/-.002 in Outside Dia. (mm): 60
Package Quantity: 1 Hub Contact Pressure (PSI): 33,668.439
Shaft Dia. (mm): 32 Bushing Hole Dia.:
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 32 mm, Outside Dia. 60 mm, Overall Length 26 mm, Material - Bushings Steel, Transmissible Torque 47 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 10,702.508, Hub Contact Pressure (PSI) 33,668.439, Locking Bolt Quantity 12, Bolt Size M6 x 18, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-32X60