Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C200 Ser, 1.378 Shaftdia

  • Zoro #: G0210135
  • Mfr #: C200M-35X60
$44.95
  • Outside Dia.: 60mm
  • Item: Keyless Locking Assembly
  • Transmissible Thrust (Lbs.): 10702.508
See full product details
Orders over $75 ship free.

Climax Metal Products #C200M-35X60 Specifications

  • Zoro #: G0210135
  • Mfr #: C200M-35X60
Outside Dia.: 60mm Item: Keyless Locking Assembly
Transmissible Thrust (Lbs.): 10702.508 Withstand Temp. (Deg. F): Up to 400
Shaft Dia. (In.): 1.378 Keyless Bushing Series: C200
Shaft Dia. Tolerance: +0/-.002" For Shaft Dia. - Bushings: 35mm
Outside Dia. (mm): 60 Keyless Bushing Type: Multi-Screw Locking Assembly
Shaft Dia. (mm): 35 Outside Dia. (In.): 2.362
Overall Length (In.): 1.024 Material: Steel
Transmissible Torque (Ft.-Lbs.): 51 Overall Length (mm): 26
Locking Bolt Quantity: 12 Finish: Oil Dipped
Hub Contact Pressure (PSI): 30782.573 Type: C200 Series
Bolt Size: M6 x 18 Material - Bushings: Steel
Package Quantity: 1 Outside Dia. Tolerance: +0/-.002"
Transmissible Torque: 51 ft.-lb. Overall Length: 26mm
Agency Compliance: RoHS Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 35mm, Outside Dia. 60mm, Overall Length 26mm, Material - Bushings Steel, Transmissible Torque 51 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 10702.508, Hub Contact Pressure (PSI) 30782.573, Locking Bolt Quantity 12, Bolt Size M6 x 18, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-35X60