Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 1.654 Shaftdia
  • Zoro #: G0210108
  • Mfr #: C200M-42X75
$54.80
  • Package Quantity: 1
  • Keyless Bushing Series: C200
  • Keyless Bushing Type: Multi-Screw Locking Assembly
See full product details
Orders over $75 ship free.

Climax Metal Products #C200M-42X75 Specifications

  • Zoro #: G0210108
  • Mfr #: C200M-42X75
Package Quantity: 1 Keyless Bushing Series: C200
Keyless Bushing Type: Multi-Screw Locking Assembly Transmissible Torque (Ft.-Lbs.): 113
Outside Dia. Tolerance: +0/-.002" Outside Dia. (In.): 2.953
Shaft Dia. (In.): 1.654 Material: Steel
Item: Keyless Locking Assembly Shaft Dia. (mm): 42
Shaft Dia. Tolerance: +0/-.002" Locking Bolt Quantity: 12
Transmissible Torque: 113 ft.-lb. Bolt Size: M8 x 22
Overall Length (In.): 1.26 Transmissible Thrust (Lbs.): 19706.205
Overall Length: 32mm Withstand Temp. (Deg. F): Up to 400
Finish: Oil Dipped Outside Dia.: 75mm
Agency Compliance: RoHS Hub Contact Pressure (PSI): 40147.641
Outside Dia. (mm): 75 For Shaft Dia. - Bushings: 42mm
Overall Length (mm): 32 Material - Bushings: Steel
Type: C200 Series Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 42mm, Outside Dia. 75mm, Overall Length 32mm, Material - Bushings Steel, Transmissible Torque 113 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 19706.205, Hub Contact Pressure (PSI) 40147.641, Locking Bolt Quantity 12, Bolt Size M8 x 22, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-42X75