Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 1.772 Shaftdia
  • Zoro #: G0210099
  • Mfr #: C200M-45X75
$54.80
  • Outside Dia. (mm): 75
  • Withstand Temp. (Deg. F): Up to 400
  • Transmissible Torque (Ft.-Lbs.): 121
See full product details
Orders over $75 ship free.

Climax Metal Products #C200M-45X75 Specifications

  • Zoro #: G0210099
  • Mfr #: C200M-45X75
Outside Dia. (mm): 75 Withstand Temp. (Deg. F): Up to 400
Transmissible Torque (Ft.-Lbs.): 121 Locking Bolt Quantity: 12
Overall Length: 32mm Hub Contact Pressure (PSI): 37471.132
Item: Keyless Locking Assembly Outside Dia. Tolerance: +0/-.002"
Package Quantity: 1 Overall Length (mm): 32
Shaft Dia. (In.): 1.772 Keyless Bushing Type: Multi-Screw Locking Assembly
Agency Compliance: RoHS Outside Dia. (In.): 2.953
Transmissible Thrust (Lbs.): 19706.205 Material: Steel
Outside Dia.: 75mm Type: C200 Series
Shaft Dia. Tolerance: +0/-.002" Keyless Bushing Series: C200
Transmissible Torque: 121 ft.-lb. Overall Length (In.): 1.26
Shaft Dia. (mm): 45 Finish: Oil Dipped
Bolt Size: M8 x 22 Material - Bushings: Steel
For Shaft Dia. - Bushings: 45mm Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 45mm, Outside Dia. 75mm, Overall Length 32mm, Material - Bushings Steel, Transmissible Torque 121 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 19706.205, Hub Contact Pressure (PSI) 37471.132, Locking Bolt Quantity 12, Bolt Size M8 x 22, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-45X75