Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 1.89 Shaft dia
  • Zoro #: G0210080
  • Mfr #: C200M-48X80
$54.99
  • Shaft Dia. (mm): 48
  • Withstand Temp. (Deg. F): Up to 400
  • Material: Steel
See full product details
Orders over $75 ship free.

Climax Metal Products #C200M-48X80 Specifications

  • Zoro #: G0210080
  • Mfr #: C200M-48X80
Shaft Dia. (mm): 48 Withstand Temp. (Deg. F): Up to 400
Material: Steel Outside Dia. (mm): 80
Hub Contact Pressure (PSI): 35129.186 Outside Dia. Tolerance: +0/-.002"
Bolt Size: M8 x 22 Overall Length (In.): 1.26
Shaft Dia. Tolerance: +0/-.002" Transmissible Torque (Ft.-Lbs.): 129
Type: C200 Series Shaft Dia. (In.): 1.89
Transmissible Torque: 129 ft.-lb. Keyless Bushing Series: C200
Outside Dia. (In.): 3.15 Outside Dia.: 80mm
Agency Compliance: RoHS Material - Bushings: Steel
Finish: Oil Dipped For Shaft Dia. - Bushings: 48mm
Package Quantity: 1 Overall Length: 32mm
Overall Length (mm): 32 Transmissible Thrust (Lbs.): 19706.205
Keyless Bushing Type: Multi-Screw Locking Assembly Item: Keyless Locking Assembly
Locking Bolt Quantity: 12 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 48mm, Outside Dia. 80mm, Overall Length 32mm, Material - Bushings Steel, Transmissible Torque 129 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 19706.205, Hub Contact Pressure (PSI) 35129.186, Locking Bolt Quantity 12, Bolt Size M8 x 22, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-48X80