Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 2.559 Shaftdia
  • Zoro #: G0210047
  • Mfr #: C200M-65X95
$61.36
  • Outside Dia. (mm): 95
  • Material: Steel
  • Shaft Dia. (mm): 65
See full product details
Orders over $75 ship free.

Climax Metal Products #C200M-65X95 Specifications

  • Zoro #: G0210047
  • Mfr #: C200M-65X95
Outside Dia. (mm): 95 Material: Steel
Shaft Dia. (mm): 65 Package Quantity: 1
Material - Bushings: Steel Agency Compliance: RoHS
Keyless Bushing Type: Multi-Screw Locking Assembly Outside Dia. (In.): 3.74
Type: C200 Series Transmissible Torque (Ft.-Lbs.): 233
Withstand Temp. (Deg. F): Up to 400 For Shaft Dia. - Bushings: 65mm
Bolt Size: M8 x 22 Shaft Dia. (In.): 2.559
Hub Contact Pressure (PSI): 34588.737 Outside Dia.: 95mm
Item: Keyless Locking Assembly Outside Dia. Tolerance: +0/-0.002"
Overall Length: 32mm Overall Length (mm): 32
Transmissible Thrust (Lbs.): 26274.941 Overall Length (In.): 1.26
Keyless Bushing Series: C200 Finish: Oil Dipped
Locking Bolt Quantity: 16 Shaft Dia. Tolerance: +0/-0.002"
Transmissible Torque: 233 ft.-lb. Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 65mm, Outside Dia. 95mm, Overall Length 32mm, Material - Bushings Steel, Transmissible Torque 233 ft.-lb., Shaft Dia. Tolerance +0/-0.002 In., Outside Dia. Tolerance +0/-0.002 In., Transmissible Thrust (Lbs.) 26274.941, Hub Contact Pressure (PSI) 34588.737, Locking Bolt Quantity 16, Bolt Size M8 x 22, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-65X95