Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 2.756 Shaftdia
  • Zoro #: G0210038
  • Mfr #: C200M-70X110
$80.49
  • For Shaft Dia. - Bushings: 70mm
  • Overall Length: 38mm
  • Transmissible Thrust (Lbs.): 36569.105
See full product details
This item ships free.

Climax Metal Products #C200M-70X110 Specifications

  • Zoro #: G0210038
  • Mfr #: C200M-70X110
For Shaft Dia. - Bushings: 70mm Overall Length: 38mm
Transmissible Thrust (Lbs.): 36569.105 Material: Steel
Bolt Size: M10 x 25 Agency Compliance: RoHS
Overall Length (In.): 1.496 Package Quantity: 1
Shaft Dia. (In.): 2.756 Item: Keyless Locking Assembly
Transmissible Torque: 350 ft.-lb. Transmissible Torque (Ft.-Lbs.): 350
Overall Length (mm): 38 Type: C200 Series
Outside Dia.: 110mm Keyless Bushing Series: C200
Outside Dia. (mm): 110 Outside Dia. Tolerance: +0/-0.002"
Withstand Temp. (Deg. F): Up to 400 Finish: Oil Dipped
Locking Bolt Quantity: 14 Keyless Bushing Type: Multi-Screw Locking Assembly
Outside Dia. (In.): 4.331 Hub Contact Pressure (PSI): 37251.294
Material - Bushings: Steel Shaft Dia. Tolerance: +0/-0.002"
Shaft Dia. (mm): 70 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 70mm, Outside Dia. 110mm, Overall Length 38mm, Material - Bushings Steel, Transmissible Torque 350 ft.-lb., Shaft Dia. Tolerance +0/-0.002 In., Outside Dia. Tolerance +0/-0.002 In., Transmissible Thrust (Lbs.) 36569.105, Hub Contact Pressure (PSI) 37251.294, Locking Bolt Quantity 14, Bolt Size M10 x 25, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-70X110