Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 2.953 Shaftdia
  • Zoro #: G0210029
  • Mfr #: C200M-75X115
$94.95
  • Outside Dia. Tolerance: +0/-0.002"
  • Bolt Size: M10 x 25
  • Agency Compliance: RoHS
See full product details
This item ships free.

Climax Metal Products #C200M-75X115 Specifications

  • Zoro #: G0210029
  • Mfr #: C200M-75X115
Outside Dia. Tolerance: +0/-0.002" Bolt Size: M10 x 25
Agency Compliance: RoHS Outside Dia. (mm): 115
Overall Length (In.): 1.496 Type: C200 Series
Outside Dia. (In.): 4.528 Transmissible Thrust (Lbs.): 36569.105
Keyless Bushing Type: Multi-Screw Locking Assembly Locking Bolt Quantity: 14
Overall Length: 38mm Keyless Bushing Series: C200
Shaft Dia. Tolerance: +0/-0.002" Finish: Oil Dipped
Outside Dia.: 115mm Item: Keyless Locking Assembly
Package Quantity: 1 Withstand Temp. (Deg. F): Up to 400
Shaft Dia. (mm): 75 Material - Bushings: Steel
Overall Length (mm): 38 Transmissible Torque (Ft.-Lbs.): 375
Shaft Dia. (In.): 2.953 For Shaft Dia. - Bushings: 75mm
Material: Steel Hub Contact Pressure (PSI): 34767.874
Transmissible Torque: 375 ft.-lb. Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 75mm, Outside Dia. 115mm, Overall Length 38mm, Material - Bushings Steel, Transmissible Torque 375 ft.-lb., Shaft Dia. Tolerance +0/-0.002 In., Outside Dia. Tolerance +0/-0.002 In., Transmissible Thrust (Lbs.) 36569.105, Hub Contact Pressure (PSI) 34767.874, Locking Bolt Quantity 14, Bolt Size M10 x 25, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-75X115