Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 3.15 Shaft dia
  • Zoro #: G0210010
  • Mfr #: C200M-80X120
$96.95
  • Transmissible Torque: 400 ft.-lb.
  • Finish: Oil Dipped
  • Material: Steel
See full product details
This item ships free.

Climax Metal Products #C200M-80X120 Specifications

  • Zoro #: G0210010
  • Mfr #: C200M-80X120
Transmissible Torque: 400 ft.-lb. Finish: Oil Dipped
Material: Steel Keyless Bushing Type: Multi-Screw Locking Assembly
Shaft Dia. Tolerance: +0/-0.002" Bolt Size: M10 x 25
Locking Bolt Quantity: 14 Outside Dia. (mm): 120
Agency Compliance: RoHS Overall Length (In.): 1.496
Outside Dia. (In.): 4.724 Transmissible Thrust (Lbs.): 36569.105
Shaft Dia. (In.): 3.15 Type: C200 Series
For Shaft Dia. - Bushings: 80mm Overall Length: 38mm
Withstand Temp. (Deg. F): Up to 400 Package Quantity: 1
Outside Dia. Tolerance: +0/-0.002" Keyless Bushing Series: C200
Hub Contact Pressure (PSI): 32594.882 Outside Dia.: 120mm
Item: Keyless Locking Assembly Transmissible Torque (Ft.-Lbs.): 400
Material - Bushings: Steel Overall Length (mm): 38
Shaft Dia. (mm): 80 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 80mm, Outside Dia. 120mm, Overall Length 38mm, Material - Bushings Steel, Transmissible Torque 400 ft.-lb., Shaft Dia. Tolerance +0/-0.002 In., Outside Dia. Tolerance +0/-0.002 In., Transmissible Thrust (Lbs.) 36569.105, Hub Contact Pressure (PSI) 32594.882, Locking Bolt Quantity 14, Bolt Size M10 x 25, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-80X120