Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C200 Ser, 3.543 Shaftdia
  • Zoro #: G0209995
  • Mfr #: C200M-90X130
$105.30
  • Outside Dia. (In.): 5.118
  • Keyless Bushing Type: Multi-Screw Locking Assembly
  • Material: Steel
See full product details
This item ships free.

Climax Metal Products #C200M-90X130 Specifications

  • Zoro #: G0209995
  • Mfr #: C200M-90X130
Outside Dia. (In.): 5.118 Keyless Bushing Type: Multi-Screw Locking Assembly
Material: Steel Outside Dia. Tolerance: +0/-.002"
Material - Bushings: Steel Shaft Dia. (In.): 3.543
Locking Bolt Quantity: 16 Transmissible Thrust (Lbs.): 41793.263
Overall Length (In.): 1.496 Outside Dia.: 130mm
Keyless Bushing Series: C200 Finish: Oil Dipped
For Shaft Dia. - Bushings: 90mm Item: Keyless Locking Assembly
Outside Dia. (mm): 130 Shaft Dia. (mm): 90
Transmissible Torque (Ft.-Lbs.): 514 Shaft Dia. Tolerance: +0/-.002"
Type: C200 Series Hub Contact Pressure (PSI): 33112.261
Overall Length: 38mm Agency Compliance: RoHS
Withstand Temp. (Deg. F): Up to 400 Transmissible Torque: 514 ft.-lb.
Package Quantity: 1 Bolt Size: M10 x 25
Overall Length (mm): 38 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 90mm, Outside Dia. 130mm, Overall Length 38mm, Material - Bushings Steel, Transmissible Torque 514 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 41793.263, Hub Contact Pressure (PSI) 33112.261, Locking Bolt Quantity 16, Bolt Size M10 x 25, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-90X130