Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C200 Ser, 3.74 Shaft dia

  • Zoro #: G0209986
  • Mfr #: C200M-95X135
$105.30
  • Bolt Size: M10 x 25
  • Hub Contact Pressure (PSI): 35290.7
  • Shaft Dia. Tolerance: +0/-.002"
See full product details
This item ships free.

Climax Metal Products #C200M-95X135 Specifications

  • Zoro #: G0209986
  • Mfr #: C200M-95X135
Bolt Size: M10 x 25 Hub Contact Pressure (PSI): 35290.7
Shaft Dia. Tolerance: +0/-.002" Package Quantity: 1
Keyless Bushing Type: Multi-Screw Locking Assembly Type: C200 Series
Outside Dia. (In.): 5.315 Item: Keyless Locking Assembly
Overall Length: 38mm For Shaft Dia. - Bushings: 95mm
Keyless Bushing Series: C200 Outside Dia. Tolerance: +0/-.002"
Overall Length (mm): 38 Transmissible Torque: 611 ft.-lb.
Outside Dia.: 135mm Material: Steel
Outside Dia. (mm): 135 Withstand Temp. (Deg. F): Up to 400
Shaft Dia. (In.): 3.74 Transmissible Thrust (Lbs.): 47017.421
Locking Bolt Quantity: 18 Agency Compliance: RoHS
Shaft Dia. (mm): 95 Material - Bushings: Steel
Transmissible Torque (Ft.-Lbs.): 611 Overall Length (In.): 1.496
Finish: Oil Dipped Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C200, For Shaft Dia. - Bushings 95mm, Outside Dia. 135mm, Overall Length 38mm, Material - Bushings Steel, Transmissible Torque 611 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 47017.421, Hub Contact Pressure (PSI) 35290.7, Locking Bolt Quantity 18, Bolt Size M10 x 25, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C200M-95X135