Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C405 Ser, 2.125 Shaftdia
  • Zoro #: G0209931
  • Mfr #: C405E-212
$151.70
  • Outside Dia. Tolerance: +0/-.002"
  • Transmissible Torque (Ft.-Lbs.): 307
  • Outside Dia. (In.): 3.346
See full product details
This item ships free.

Climax Metal Products #C405E-212 Specifications

  • Zoro #: G0209931
  • Mfr #: C405E-212
Outside Dia. Tolerance: +0/-.002" Transmissible Torque (Ft.-Lbs.): 307
Outside Dia. (In.): 3.346 Overall Length (In.): 2.913
Withstand Temp. (Deg. F): Up to 400 Type: C405 Series
Material - Bushings: Steel Keyless Bushing Series: C405
Finish: Oil Dipped Package Quantity: 1
Hub Contact Pressure (PSI): 30028.317 For Shaft Dia. - Bushings: 2-1/8"
Item: Keyless Locking Assembly Transmissible Torque: 307 ft.-lb.
Overall Length: 2.913" Outside Dia.: 3.346"
Overall Length (mm): 74 Agency Compliance: RoHS
Shaft Dia. (In.): 2.125 Transmissible Thrust (Lbs.): 41671.583
Keyless Bushing Type: Multi-Screw Locking Assembly Shaft Dia. Tolerance: +0/-.002"
Material: Steel Bolt Size: M8 x 55
Locking Bolt Quantity: 9 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 2-1/8 In., Outside Dia. 3.346 In., Overall Length 2.913 In., Material - Bushings Steel, Transmissible Torque 307 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 41671.583, Hub Contact Pressure (PSI) 30028.317, Locking Bolt Quantity 9, Bolt Size M8 x 55, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C405E-212