Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C405 Ser, 0.945 Shaftdia

  • Zoro #: G0209758
  • Mfr #: C405M-24X55
$70.77
  • Finish: Oil Dipped
  • Bolt Size: M6 x 35
  • Material - Bushings: Steel
See full product details
Orders over $75 ship free.

Climax Metal Products #C405M-24X55 Specifications

  • Zoro #: G0209758
  • Mfr #: C405M-24X55
Finish: Oil Dipped Bolt Size: M6 x 35
Material - Bushings: Steel Material: Steel
Outside Dia.: 55 mm Type: C405 Series
Locking Bolt Quantity: 6 For Shaft Dia. - Bushings: 24 mm
Hub Contact Pressure (PSI): 67,007.988 Transmissible Thrust (Lbs.): 15,035.625
Shaft Dia. (mm): 24 Keyless Bushing Series: C405
Transmissible Torque: 49 ft-lb Keyless Bushing Type: Multi-Screw Locking Assembly
Overall Length: 46 mm Transmissible Torque (Ft.-Lbs.): 49
Withstand Temp. (Deg. F): Up to 400 Degrees F Item: Keyless Locking Assembly
Agency Compliance: RoHS Outside Dia. (mm): 55
Overall Length (mm): 46 Outside Dia. Tolerance: +0/-.002 in
Shaft Dia. Tolerance: +0/-.002 in Overall Length (In.): 1.811
Package Quantity: 1 Outside Dia. (In.): 2.165
Shaft Dia. (In.): 0.945 Bushing Hole Dia.:
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 24 mm, Outside Dia. 55 mm, Overall Length 46 mm, Material - Bushings Steel, Transmissible Torque 49 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 15,035.625, Hub Contact Pressure (PSI) 67,007.988, Locking Bolt Quantity 6, Bolt Size M6 x 35, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C405M-24X55