Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C405 Ser, 1.102 Shaftdia

  • Zoro #: G0209730
  • Mfr #: C405M-28X55
$89.95
  • Locking Bolt Quantity: 6
  • Item: Keyless Locking Assembly
  • Overall Length (mm): 46
See full product details
This item ships free.

Climax Metal Products #C405M-28X55 Specifications

  • Zoro #: G0209730
  • Mfr #: C405M-28X55
Locking Bolt Quantity: 6 Item: Keyless Locking Assembly
Overall Length (mm): 46 Transmissible Thrust (Lbs.): 15035.625
Shaft Dia. Tolerance: +0/-.002" Material - Bushings: Steel
Shaft Dia. (mm): 28 Shaft Dia. (In.): 1.102
Outside Dia.: 55mm Material: Steel
Overall Length: 46mm Type: C405 Series
Bolt Size: M6 x 35 Outside Dia. (In.): 2.165
Agency Compliance: RoHS Keyless Bushing Series: C405
Withstand Temp. (Deg. F): Up to 400 Transmissible Torque (Ft.-Lbs.): 58
Transmissible Torque: 58 ft.-lb. For Shaft Dia. - Bushings: 28mm
Overall Length (In.): 1.811 Package Quantity: 1
Outside Dia. (mm): 55 Hub Contact Pressure (PSI): 38290.279
Finish: Oil Dipped Outside Dia. Tolerance: +0/-.002"
Keyless Bushing Type: Multi-Screw Locking Assembly Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 28mm, Outside Dia. 55mm, Overall Length 46mm, Material - Bushings Steel, Transmissible Torque 58 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 15035.625, Hub Contact Pressure (PSI) 38290.279, Locking Bolt Quantity 6, Bolt Size M6 x 35, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C405M-28X55