Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C405 Ser, 3.75 Shaft dia

  • Zoro #: G0209791
  • Mfr #: C405E-375
$284.20
  • Outside Dia. Tolerance: +0/-.002 in
  • Material - Bushings: Steel
  • Item: Keyless Locking Assembly
See full product details
This item ships free.

Climax Metal Products #C405E-375 Specifications

  • Zoro #: G0209791
  • Mfr #: C405E-375
Outside Dia. Tolerance: +0/-.002 in Material - Bushings: Steel
Item: Keyless Locking Assembly Shaft Dia. Tolerance: +0/-.002 in
Transmissible Torque (Ft.-Lbs.): 1626 Locking Bolt Quantity: 11
Bolt Size: M12 x 80 Keyless Bushing Series: C405
Keyless Bushing Type: Multi-Screw Locking Assembly Outside Dia. (In.): 5.709
Finish: Oil Dipped Type: C405 Series
Package Quantity: 1 Transmissible Thrust (Lbs.): 124,865.389
Overall Length (mm): 114 For Shaft Dia. - Bushings: 3 3/4 in
Withstand Temp. (Deg. F): Up to 400 Degrees F Transmissible Torque: 1,626 ft-lb
Outside Dia.: 5.709 in Agency Compliance: RoHS
Material: Steel Overall Length: 4.488 in
Shaft Dia. (In.): 3.75 Hub Contact Pressure (PSI): 32,049.065
Overall Length (In.): 4.488 Bushing Hole Dia.:
Outside Dia. (mm): Shaft Dia. (mm):
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 3 3/4 in, Outside Dia. 5.709 in, Overall Length 4.488 in, Material - Bushings Steel, Transmissible Torque 1,626 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 124,865.389, Hub Contact Pressure (PSI) 32,049.065, Locking Bolt Quantity 11, Bolt Size M12 x 80, Withstand Temp. (Deg. F) Up to 400 Degrees F

Reviews of Climax Metal Products #C405E-375