Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C405 Ser, 3.875 Shaftdia
  • Zoro #: G0209785
  • Mfr #: C405E-387
$299.34
  • For Shaft Dia. - Bushings: 3-7/8"
  • Overall Length: 4.488"
  • Locking Bolt Quantity: 11
See full product details
This item ships free.

Climax Metal Products #C405E-387 Specifications

  • Zoro #: G0209785
  • Mfr #: C405E-387
For Shaft Dia. - Bushings: 3-7/8" Overall Length: 4.488"
Locking Bolt Quantity: 11 Transmissible Torque (Ft.-Lbs.): 1680
Keyless Bushing Series: C405 Overall Length (In.): 4.488
Bolt Size: M12 x 80 Shaft Dia. (In.): 3.875
Finish: Oil Dipped Item: Keyless Locking Assembly
Overall Length (mm): 114 Shaft Dia. Tolerance: +0/-.002"
Outside Dia. Tolerance: +0/-.002" Outside Dia.: 5.709"
Transmissible Thrust (Lbs.): 124865.389 Package Quantity: 1
Transmissible Torque: 1680 ft.-lb. Outside Dia. (In.): 5.709
Material - Bushings: Steel Material: Steel
Withstand Temp. (Deg. F): Up to 400 Keyless Bushing Type: Multi-Screw Locking Assembly
Hub Contact Pressure (PSI): 31015.224 Agency Compliance: RoHS
Type: C405 Series Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 3-7/8 In., Outside Dia. 5.709 In., Overall Length 4.488 In., Material - Bushings Steel, Transmissible Torque 1680 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 124865.389, Hub Contact Pressure (PSI) 31015.224, Locking Bolt Quantity 11, Bolt Size M12 x 80, Withstand Temp. (Deg. F) Up to 400

Reviews of Climax Metal Products #C405E-387