Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyless Lock Assem, C405 Ser, 3 Shaft dia.

  • Zoro #: G0209855
  • Mfr #: C405E-300
$237.10
  • Item: Keyless Locking Assembly
  • Outside Dia.: 4.724"
  • Overall Length (mm): 90
See full product details
This item ships free.

Climax Metal Products #C405E-300 Specifications

  • Zoro #: G0209855
  • Mfr #: C405E-300
Item: Keyless Locking Assembly Outside Dia.: 4.724"
Overall Length (mm): 90 Agency Compliance: RoHS
For Shaft Dia. - Bushings: 3" Overall Length: 3.543"
Keyless Bushing Series: C405 Shaft Dia. Tolerance: +0/-.002"
Material - Bushings: Steel Withstand Temp. (Deg. F): Up to 400
Type: C405 Series Transmissible Torque: 871 ft.-lb.
Transmissible Torque (Ft.-Lbs.): 871 Outside Dia. (In.): 4.724
Locking Bolt Quantity: 11 Overall Length (In.): 3.543
Keyless Bushing Type: Multi-Screw Locking Assembly Transmissible Thrust (Lbs.): 83608.696
Shaft Dia. (In.): 3 Finish: Oil Dipped
Bolt Size: M10 x 60 Outside Dia. Tolerance: +0/-.002"
Package Quantity: 1 Material: Steel
Hub Contact Pressure (PSI): 33530.866 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 3 In., Outside Dia. 4.724 In., Overall Length 3.543 In., Material - Bushings Steel, Transmissible Torque 871 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 83608.696, Hub Contact Pressure (PSI) 33530.866, Locking Bolt Quantity 11, Bolt Size M10 x 60, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C405E-300