Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C405 Ser, 1.181 Shaftdia
  • Zoro #: G0209721
  • Mfr #: C405M-30X55
$70.85
  • Bolt Size: M6 x 35
  • Material: Steel
  • Transmissible Torque: 62 ft.-lb.
See full product details
Orders over $75 ship free.

Climax Metal Products #C405M-30X55 Specifications

  • Zoro #: G0209721
  • Mfr #: C405M-30X55
Bolt Size: M6 x 35 Material: Steel
Transmissible Torque: 62 ft.-lb. Overall Length: 46mm
Finish: Oil Dipped Overall Length (mm): 46
For Shaft Dia. - Bushings: 30mm Locking Bolt Quantity: 6
Transmissible Torque (Ft.-Lbs.): 62 Shaft Dia. (mm): 30
Outside Dia. (mm): 55 Material - Bushings: Steel
Shaft Dia. (In.): 1.181 Outside Dia.: 55mm
Transmissible Thrust (Lbs.): 15035.625 Type: C405 Series
Outside Dia. (In.): 2.165 Keyless Bushing Series: C405
Keyless Bushing Type: Multi-Screw Locking Assembly Package Quantity: 1
Item: Keyless Locking Assembly Overall Length (In.): 1.811
Agency Compliance: RoHS Withstand Temp. (Deg. F): Up to 400
Outside Dia. Tolerance: +0/-.002" Shaft Dia. Tolerance: +0/-.002"
Hub Contact Pressure (PSI): 35737.593 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 30mm, Outside Dia. 55mm, Overall Length 46mm, Material - Bushings Steel, Transmissible Torque 62 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 15035.625, Hub Contact Pressure (PSI) 35737.593, Locking Bolt Quantity 6, Bolt Size M6 x 35, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C405M-30X55