Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C405 Ser, 1.26 Shaft dia

  • Zoro #: G0209715
  • Mfr #: C405M-32X60
$80.87
  • Locking Bolt Quantity: 7
  • Outside Dia.: 60 mm
  • Withstand Temp. (Deg. F): Up to 400 Degrees F
See full product details
This item ships free.

Climax Metal Products #C405M-32X60 Specifications

  • Zoro #: G0209715
  • Mfr #: C405M-32X60
Locking Bolt Quantity: 7 Outside Dia.: 60 mm
Withstand Temp. (Deg. F): Up to 400 Degrees F Outside Dia. (mm): 60
Keyless Bushing Series: C405 Overall Length (In.): 2.362
Material - Bushings: Steel Overall Length: 60 mm
Transmissible Torque: 77 ft-lb Shaft Dia. (In.): 1.26
Overall Length (mm): 60 Material: Steel
Outside Dia. Tolerance: +0/-.002 in Transmissible Thrust (Lbs.): 17,541.563
For Shaft Dia. - Bushings: 32 mm Keyless Bushing Type: Multi-Screw Locking Assembly
Outside Dia. (In.): 2.362 Shaft Dia. (mm): 32
Finish: Oil Dipped Package Quantity: 1
Hub Contact Pressure (PSI): 27,591.524 Agency Compliance: RoHS
Transmissible Torque (Ft.-Lbs.): 77 Type: C405 Series
Item: Keyless Locking Assembly Shaft Dia. Tolerance: +0/-.002 in
Bolt Size: M6 x 45 Bushing Hole Dia.:
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 32 mm, Outside Dia. 60 mm, Overall Length 60 mm, Material - Bushings Steel, Transmissible Torque 77 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 17,541.563, Hub Contact Pressure (PSI) 27,591.524, Locking Bolt Quantity 7, Bolt Size M6 x 45, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C405M-32X60