Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyless Lock Assem, C405 Ser, 4 Shaft dia.

  • Zoro #: G0209776
  • Mfr #: C405E-400
$298.10
  • Keyless Bushing Type: Multi-Screw Locking Assembly
  • Overall Length (In.): 4.488
  • Transmissible Thrust (Lbs.): 124,865.389
See full product details
This item ships free.

Climax Metal Products #C405E-400 Specifications

  • Zoro #: G0209776
  • Mfr #: C405E-400
Keyless Bushing Type: Multi-Screw Locking Assembly Overall Length (In.): 4.488
Transmissible Thrust (Lbs.): 124,865.389 Bolt Size: M12 x 80
Material - Bushings: Steel Outside Dia.: 5.709 in
Finish: Oil Dipped Package Quantity: 1
Agency Compliance: RoHS Overall Length (mm): 114
Hub Contact Pressure (PSI): 30,045.999 Transmissible Torque (Ft.-Lbs.): 1734
Material: Steel Transmissible Torque: 1,734 ft-lb
Keyless Bushing Series: C405 Outside Dia. (In.): 5.709
Locking Bolt Quantity: 11 Withstand Temp. (Deg. F): Up to 400 Degrees F
Item: Keyless Locking Assembly Shaft Dia. (In.): 4
For Shaft Dia. - Bushings: 4 in Outside Dia. Tolerance: +0/-.002 in
Type: C405 Series Overall Length: 4.488 in
Shaft Dia. Tolerance: +0/-.002 in Bushing Hole Dia.:
Outside Dia. (mm): For Use With:
Shaft Dia. (mm): Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 4 in, Outside Dia. 5.709 in, Overall Length 4.488 in, Material - Bushings Steel, Transmissible Torque 1,734 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 124,865.389, Hub Contact Pressure (PSI) 30,045.999, Locking Bolt Quantity 11, Bolt Size M12 x 80, Withstand Temp. (Deg. F) Up to 400 Degrees F

Reviews of Climax Metal Products #C405E-400