Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C405 Ser, 1.575 Shaftdia

  • Zoro #: G0209688
  • Mfr #: C405M-40X75
$116.50
  • Transmissible Thrust (Lbs.): 32,411.231
  • Keyless Bushing Type: Multi-Screw Locking Assembly
  • Material - Bushings: Steel
See full product details
This item ships free.

Climax Metal Products #C405M-40X75 Specifications

  • Zoro #: G0209688
  • Mfr #: C405M-40X75
Transmissible Thrust (Lbs.): 32,411.231 Keyless Bushing Type: Multi-Screw Locking Assembly
Material - Bushings: Steel Overall Length (In.): 2.441
Shaft Dia. (In.): 1.575 Outside Dia. Tolerance: +0/-.002 in
Outside Dia. (mm): 75 Type: C405 Series
Package Quantity: 1 Bolt Size: M8 x 45
Outside Dia.: 75 mm Locking Bolt Quantity: 7
Shaft Dia. Tolerance: +0/-.002 in Keyless Bushing Series: C405
Item: Keyless Locking Assembly Material: Steel
For Shaft Dia. - Bushings: 40 mm Withstand Temp. (Deg. F): Up to 400 Degrees F
Finish: Oil Dipped Shaft Dia. (mm): 40
Overall Length: 62 mm Agency Compliance: RoHS
Transmissible Torque: 177 ft-lb Outside Dia. (In.): 2.953
Overall Length (mm): 62 Transmissible Torque (Ft.-Lbs.): 177
Hub Contact Pressure (PSI): 40,784.293 For Use With:
Bushing Hole Dia.: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 40 mm, Outside Dia. 75 mm, Overall Length 62 mm, Material - Bushings Steel, Transmissible Torque 177 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 32,411.231, Hub Contact Pressure (PSI) 40,784.293, Locking Bolt Quantity 7, Bolt Size M8 x 45, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C405M-40X75