Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C405 Ser, 1.654 Shaftdia
  • Zoro #: G0209679
  • Mfr #: C405M-42X75
$128.04
  • Item: Keyless Locking Assembly
  • Finish: Oil Dipped
  • Package Quantity: 1
See full product details
This item ships free.

Climax Metal Products #C405M-42X75 Specifications

  • Zoro #: G0209679
  • Mfr #: C405M-42X75
Item: Keyless Locking Assembly Finish: Oil Dipped
Package Quantity: 1 Agency Compliance: RoHS
Outside Dia.: 75mm Transmissible Thrust (Lbs.): 32411.231
Overall Length (In.): 2.441 Locking Bolt Quantity: 7
Hub Contact Pressure (PSI): 38842.184 Bolt Size: M8 x 45
Outside Dia. Tolerance: +0/-.002" Shaft Dia. Tolerance: +0/-.002"
Type: C405 Series Withstand Temp. (Deg. F): Up to 400
Outside Dia. (mm): 75 Keyless Bushing Series: C405
Keyless Bushing Type: Multi-Screw Locking Assembly Transmissible Torque: 186 ft.-lb.
Shaft Dia. (In.): 1.654 Transmissible Torque (Ft.-Lbs.): 186
Outside Dia. (In.): 2.953 Material - Bushings: Steel
For Shaft Dia. - Bushings: 42mm Shaft Dia. (mm): 42
Overall Length (mm): 62 Material: Steel
Overall Length: 62mm Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 42mm, Outside Dia. 75mm, Overall Length 62mm, Material - Bushings Steel, Transmissible Torque 186 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 32411.231, Hub Contact Pressure (PSI) 38842.184, Locking Bolt Quantity 7, Bolt Size M8 x 45, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C405M-42X75