Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C405 Ser, 2.165 Shaftdia

  • Zoro #: G0209636
  • Mfr #: C405M-55X85
$166.20
  • Package Quantity: 1
  • Overall Length (mm): 74
  • Locking Bolt Quantity: 9
See full product details
This item ships free.

Climax Metal Products #C405M-55X85 Specifications

  • Zoro #: G0209636
  • Mfr #: C405M-55X85
Package Quantity: 1 Overall Length (mm): 74
Locking Bolt Quantity: 9 Keyless Bushing Series: C405
Material - Bushings: Steel Item: Keyless Locking Assembly
Outside Dia.: 85mm For Shaft Dia. - Bushings: 55mm
Hub Contact Pressure (PSI): 29468.698 Transmissible Torque: 313 ft.-lb.
Shaft Dia. (In.): 2.165 Outside Dia. (In.): 3.346
Transmissible Torque (Ft.-Lbs.): 313 Shaft Dia. (mm): 55
Outside Dia. (mm): 85 Bolt Size: M8 x 55
Withstand Temp. (Deg. F): Up to 400 Finish: Oil Dipped
Overall Length (In.): 2.913 Outside Dia. Tolerance: +0/-.002"
Material: Steel Overall Length: 74mm
Agency Compliance: RoHS Transmissible Thrust (Lbs.): 41671.583
Keyless Bushing Type: Multi-Screw Locking Assembly Shaft Dia. Tolerance: +0/-.002"
Type: C405 Series Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 55mm, Outside Dia. 85mm, Overall Length 74mm, Material - Bushings Steel, Transmissible Torque 313 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 41671.583, Hub Contact Pressure (PSI) 29468.698, Locking Bolt Quantity 9, Bolt Size M8 x 55, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C405M-55X85