Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C405 Ser, 2.362 Shaftdia
  • Zoro #: G0209627
  • Mfr #: C405M-60X90
$172.50
  • Keyless Bushing Series: C405
  • Package Quantity: 1
  • Hub Contact Pressure (PSI): 30014.415
See full product details
This item ships free.

Climax Metal Products #C405M-60X90 Specifications

  • Zoro #: G0209627
  • Mfr #: C405M-60X90
Keyless Bushing Series: C405 Package Quantity: 1
Hub Contact Pressure (PSI): 30014.415 Shaft Dia. (In.): 2.362
Shaft Dia. (mm): 60 Keyless Bushing Type: Multi-Screw Locking Assembly
Bolt Size: M8 x 55 Outside Dia. (In.): 3.543
Agency Compliance: RoHS For Shaft Dia. - Bushings: 60mm
Transmissible Torque (Ft.-Lbs.): 380 Transmissible Thrust (Lbs.): 46301.759
Item: Keyless Locking Assembly Shaft Dia. Tolerance: +0/-.002"
Overall Length (In.): 2.913 Type: C405 Series
Material - Bushings: Steel Transmissible Torque: 380 ft.-lb.
Overall Length: 74mm Locking Bolt Quantity: 10
Withstand Temp. (Deg. F): Up to 400 Finish: Oil Dipped
Outside Dia.: 90mm Outside Dia. (mm): 90
Material: Steel Outside Dia. Tolerance: +0/-.002"
Overall Length (mm): 74 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 60mm, Outside Dia. 90mm, Overall Length 74mm, Material - Bushings Steel, Transmissible Torque 380 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 46301.759, Hub Contact Pressure (PSI) 30014.415, Locking Bolt Quantity 10, Bolt Size M8 x 55, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C405M-60X90