Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C405 Ser, 2.559 Shaftdia
  • Zoro #: G0209618
  • Mfr #: C405M-65X95
$185.40
  • Agency Compliance: RoHS
  • Locking Bolt Quantity: 10
  • Shaft Dia. (mm): 65
See full product details
This item ships free.

Climax Metal Products #C405M-65X95 Specifications

  • Zoro #: G0209618
  • Mfr #: C405M-65X95
Agency Compliance: RoHS Locking Bolt Quantity: 10
Shaft Dia. (mm): 65 Keyless Bushing Type: Multi-Screw Locking Assembly
Bolt Size: M8 x 55 Shaft Dia. Tolerance: +0/-.002"
Type: C405 Series For Shaft Dia. - Bushings: 65mm
Transmissible Torque: 411 ft.-lb. Item: Keyless Locking Assembly
Transmissible Thrust (Lbs.): 46301.759 Finish: Oil Dipped
Material - Bushings: Steel Transmissible Torque (Ft.-Lbs.): 411
Shaft Dia. (In.): 2.559 Outside Dia. Tolerance: +0/-.002"
Overall Length (In.): 2.913 Overall Length: 74mm
Material: Steel Hub Contact Pressure (PSI): 27705.614
Overall Length (mm): 74 Withstand Temp. (Deg. F): Up to 400
Outside Dia. (In.): 3.74 Outside Dia. (mm): 95
Package Quantity: 1 Keyless Bushing Series: C405
Outside Dia.: 95mm Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 65mm, Outside Dia. 95mm, Overall Length 74mm, Material - Bushings Steel, Transmissible Torque 411 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 46301.759, Hub Contact Pressure (PSI) 27705.614, Locking Bolt Quantity 10, Bolt Size M8 x 55, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C405M-65X95