Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C405 Ser, 3.15 Shaft dia

  • Zoro #: G0209590
  • Mfr #: C405M-80X120
$207.50
  • Item: Keyless Locking Assembly
  • Shaft Dia. Tolerance: +0/-.002"
  • Keyless Bushing Series: C405
See full product details
This item ships free.

Climax Metal Products #C405M-80X120 Specifications

  • Zoro #: G0209590
  • Mfr #: C405M-80X120
Item: Keyless Locking Assembly Shaft Dia. Tolerance: +0/-.002"
Keyless Bushing Series: C405 Shaft Dia. (In.): 3.15
Overall Length: 90mm Transmissible Thrust (Lbs.): 83608.696
Keyless Bushing Type: Multi-Screw Locking Assembly Overall Length (In.): 3.543
Bolt Size: M10 x 60 Package Quantity: 1
Hub Contact Pressure (PSI): 31938.15 Withstand Temp. (Deg. F): Up to 400
Outside Dia. (mm): 120 Agency Compliance: RoHS
Type: C405 Series Material - Bushings: Steel
Shaft Dia. (mm): 80 Locking Bolt Quantity: 11
Outside Dia. (In.): 4.724 Outside Dia.: 120mm
Material: Steel For Shaft Dia. - Bushings: 80mm
Outside Dia. Tolerance: +0/-.002" Finish: Oil Dipped
Transmissible Torque (Ft.-Lbs.): 914 Overall Length (mm): 90
Transmissible Torque: 914 ft.-lb. Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C405, For Shaft Dia. - Bushings 80mm, Outside Dia. 120mm, Overall Length 90mm, Material - Bushings Steel, Transmissible Torque 914 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 83608.696, Hub Contact Pressure (PSI) 31938.15, Locking Bolt Quantity 11, Bolt Size M10 x 60, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C405M-80X120