Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Locking Assembly, Shaft Dia. 2.1880"

  • Zoro #: G4836540
  • Mfr #: C801E-218
$359.57
  • Bolt Size: 2-3/4 in
  • Transmissible Thrust (Lbs.): 13,007
  • Material - Bushings: Steel
See full product details
This item ships free.

Climax Metal Products #C801E-218 Specifications

  • Zoro #: G4836540
  • Mfr #: C801E-218
Bolt Size: 2-3/4 in Transmissible Thrust (Lbs.): 13,007
Material - Bushings: Steel Material: Steel
Outside Dia. Tolerance: +0.003 in Withstand Temp. (Deg. F): Up to 400 Degrees F
For Shaft Dia. - Bushings: 2 3/16 in Item: Keyless Locking Assembly
Keyless Bushing Type: Single Nut Locking Assembly Hub Contact Pressure (PSI): 7,422
Keyless Bushing Series: C801E Package Quantity: 1
Finish: zinc plated Shaft Dia. Tolerance: -0.003 in
Overall Length: 3.75 in Locking Bolt Quantity: 1
Transmissible Torque: 1,186 ft-lb Outside Dia.: 3.125 in
Outside Dia. (In.): 3.1250 Shaft Dia. (In.):
Type: Overall Length (mm):
Shaft Dia. (mm): Outside Dia. (mm):
Overall Length (In.): For Use With:
Bushing Hole Dia.: Transmissible Torque (Ft.-Lbs.):
Agency Compliance: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Single Nut Locking Assembly, Keyless Bushing Series C801E, For Shaft Dia. - Bushings 2 3/16 in, Outside Dia. 3.125 in, Overall Length 3.75 in, Material - Bushings Steel, Transmissible Torque 1,186 ft-lb, Shaft Dia. Tolerance -0.003 in, Outside Dia. Tolerance +0.003 in, Transmissible Thrust (Lbs.) 13,007, Hub Contact Pressure (PSI) 7,422, Locking Bolt Quantity 1, Bolt Size 2-3/4 in, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Zinc Plated

Reviews of Climax Metal Products #C801E-218