Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Locking Assembly, Shaft Dia. 2.7500"

  • Zoro #: G4840232
  • Mfr #: C801E-275
$794.14
  • Shaft Dia. (In.): 2.7500
  • Outside Dia. Tolerance: +0.003 in
  • Keyless Bushing Type: Single Nut Locking Assembly
See full product details
This item ships free.

Climax Metal Products #C801E-275 Specifications

  • Zoro #: G4840232
  • Mfr #: C801E-275
Shaft Dia. (In.): 2.7500 Outside Dia. Tolerance: +0.003 in
Keyless Bushing Type: Single Nut Locking Assembly Transmissible Thrust (Lbs.): 12,205
Item: Keyless Locking Assembly Material: Steel
For Shaft Dia. - Bushings: 2 3/4 in Overall Length: 4.063 in
Locking Bolt Quantity: 1 Hub Contact Pressure (PSI): 4,956
Keyless Bushing Series: C801E Shaft Dia. Tolerance: -0.003 in
Outside Dia.: 3.625 in Material - Bushings: Steel
Transmissible Torque: 1,398 ft-lb Bolt Size: 3-1/4 in
Finish: zinc plated Withstand Temp. (Deg. F): Up to 400 Degrees F
Package Quantity: 1 Overall Length (In.):
Agency Compliance: Shaft Dia. (mm):
Overall Length (mm): Outside Dia. (mm):
For Use With: Type:
Outside Dia. (In.): Bushing Hole Dia.:
Transmissible Torque (Ft.-Lbs.): Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Single Nut Locking Assembly, Keyless Bushing Series C801E, For Shaft Dia. - Bushings 2 3/4 in, Outside Dia. 3.625 in, Overall Length 4.063 in, Material - Bushings Steel, Transmissible Torque 1,398 ft-lb, Shaft Dia. Tolerance -0.003 in, Outside Dia. Tolerance +0.003 in, Transmissible Thrust (Lbs.) 12,205, Hub Contact Pressure (PSI) 4,956, Locking Bolt Quantity 1, Bolt Size 3-1/4 in, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Zinc Plated

Reviews of Climax Metal Products #C801E-275