Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyless Locking Assembly, Shaft Dia. 16mm

  • Zoro #: G4853797
  • Mfr #: C801M-016
$71.14
  • Outside Dia.: 38 mm
  • Transmissible Torque (Ft.-Lbs.): 170
  • Item: Keyless Locking Assembly
See full product details
Orders over $75 ship free.

Climax Metal Products #C801M-016 Specifications

  • Zoro #: G4853797
  • Mfr #: C801M-016
Outside Dia.: 38 mm Transmissible Torque (Ft.-Lbs.): 170
Item: Keyless Locking Assembly Keyless Bushing Series: C801M
For Shaft Dia. - Bushings: 16 mm Keyless Bushing Type: Single Nut Locking Assembly
Finish: zinc plated Outside Dia. Tolerance: +0.003 in
Transmissible Torque: 171 ft-lb Package Quantity: 1
Withstand Temp. (Deg. F): Up to 400 Degrees F Overall Length (mm): 38.1
Bolt Size: 32mm Hub Contact Pressure (PSI): 36,548
Outside Dia. (mm): 38 Locking Bolt Quantity: 1
Overall Length: 38.1 mm Material - Bushings: Steel
Shaft Dia. Tolerance: -0.003 in Shaft Dia. (mm): 16
Transmissible Thrust (Lbs.): 6,525 Material: Steel
Agency Compliance: Shaft Dia. (In.):
For Use With: Bushing Hole Dia.:
Type: Overall Length (In.):
Outside Dia. (In.): Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Single Nut Locking Assembly, Keyless Bushing Series C801M, For Shaft Dia. - Bushings 16 mm, Outside Dia. 38 mm, Overall Length 38.1 mm, Material - Bushings Steel, Transmissible Torque 171 ft-lb, Shaft Dia. Tolerance -0.003 in, Outside Dia. Tolerance +0.003 in, Transmissible Thrust (Lbs.) 6,525, Hub Contact Pressure (PSI) 36,548, Locking Bolt Quantity 1, Bolt Size 32mm, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Zinc Plated

Reviews of Climax Metal Products #C801M-016