Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
RigidSftCplg, TwoPcClpRecessScw, 3-1/4in.L
  • Zoro #: G0208741
  • Mfr #: 2CC-112-112
$61.45
  • Material - Couplings: Steel
  • Screw Size (In.): 1/4-28 x 3/4
  • With Keyway / Without Keyway: Without Keyway
See full product details
Orders over $75 ship free.

Climax Metal Products #2CC-112-112 Specifications

  • Zoro #: G0208741
  • Mfr #: 2CC-112-112
Material - Couplings: Steel Screw Size (In.): 1/4-28 x 3/4
With Keyway / Without Keyway: Without Keyway Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Shaft Locking Type - Couplings: 2 Piece Clamp Clearance Dia.: 2.125"
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Screw Size: 1/4"-28
Clearance Dia. (In.): 2.125 System of Measurement: Inch
Type: Two Piece Clamp Recessed Screw Material: Steel
Overall Length: 1-3/4" Outside Dia.: 1-3/4"
Item: Rigid Shaft Coupling Finish: black oxide
Machined From: Bar Stock Bore Dia.: 1-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 2 Piece Clamp, Inch, Bore Dia. 1-1/8 In., Steel, Finish Black Oxide, Outside Dia. 1-3/4 In., Overall Length 1-3/4 In., Without Keyway, Clearance Dia. 2.125 In., Screw Size 1/4 In.-28

Reviews of Climax Metal Products #2CC-112-112