Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
RigidSftCplg, TwoPcClpRecessScw, 1-7/8in.L
  • Zoro #: G0208805
  • Mfr #: 2CC-050-050
$30.95
  • Clearance Dia.: 1.250"
  • Item: Rigid Shaft Coupling
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.

Climax Metal Products #2CC-050-050 Specifications

  • Zoro #: G0208805
  • Mfr #: 2CC-050-050
Clearance Dia.: 1.250" Item: Rigid Shaft Coupling
System of Measurement: Inch Finish: black oxide
With Keyway / Without Keyway: Without Keyway Clearance Dia. (In.): 1.25
Material: Steel Machined From: Bar Stock
Overall Length: 1-7/8" Type: Two Piece Clamp Recessed Screw
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Bore Dia.: 1/2"
Screw Size (In.): 8-32 x 1/2 Shaft Locking Type - Couplings: 2 Piece Clamp
Outside Dia.: 1-1/4" Material - Couplings: Steel
Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque Screw Size: #8-32
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 2 Piece Clamp, Inch, Bore Dia. 1/2 In., Steel, Finish Black Oxide, Outside Dia. 1-1/4 In., Overall Length 1-7/8 In., Without Keyway, Clearance Dia. 1.250 In., Screw Size #8-32

Reviews of Climax Metal Products #2CC-050-050