Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rigid Sft Cplg, 2-7/8i n. L, 1-7/8 in. dia
  • Zoro #: G0208750
  • Mfr #: 2CC-087-087-KW
$62.17
  • Item: Rigid Shaft Coupling
  • Keyway Width: 3/16"
  • Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
See full product details
Orders over $75 ship free.

Climax Metal Products #2CC-087-087-KW Specifications

  • Zoro #: G0208750
  • Mfr #: 2CC-087-087-KW
Item: Rigid Shaft Coupling Keyway Width: 3/16"
Application: For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque Overall Length: 1-7/8"
Clearance Dia.: 1.875" Item - Rigid Shaft Couplings: Rigid Shaft Coupling
Shaft Locking Type - Couplings: 2 Piece Clamp Material: Steel
Type: Two Piece Clamp Recessed Screw, with Keyway Clearance Dia. (In.): 1.875
With Keyway / Without Keyway: With Keyway Machined From: Bar Stock
Material - Couplings: Steel Screw Size: 1/4"-28
Keyway Width (In.): 3/16 Bore Dia.: 7/8"
System of Measurement: Inch Outside Dia.: 1-1/4"
Finish: black oxide Screw Size (In.): 1/4-28 x 5/8
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid Shaft Coupling, 2 Piece Clamp, Inch, Bore Dia. 7/8 In., Steel, Finish Black Oxide, Outside Dia. 1-1/4 In., Overall Length 1-7/8 In., With Keyway, Clearance Dia. 1.875 In., Screw Size 1/4 In.-28, Keyway Width 3/16 In.

Reviews of Climax Metal Products #2CC-087-087-KW